Beli hammer caster 415 er di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAMMER CASTER 415E, with Universal Vehicle Stopper (Rubber Integral Wheel)
    Mulai

    Rp119.900

    HAMMER CASTER 415E, with Universal Vehicle Stopper (Rubber Integral Wheel)
    atribut:
    • Shape: FLEXIBLE S
    • Caster Type: Plate type freewheel caster
    • Finishing (Metal Compatibletings): Chrome plating (handle is trivalent chromium conversion treatment)
    • Material (Wheel): Rubberized wheel. Resin bush entering
    • Model : 415E FLEXIBLE CAR
    • Stopper: With rotation stopper
    • Wheel Type: Single wheel
  2. HAMMER CASTER 415ER Fixed Car (Rubber Car, Plastic Bush Entering) with Stopper
    Mulai

    Rp119.900

    HAMMER CASTER 415ER Fixed Car (Rubber Car, Plastic Bush Entering) with Stopper
    atribut:
    • Shape: Fixed car S
    • Caster Type: Plate type fixed car casters
    • Finishing (Metal Compatibletings): Chrome plating (handle is trivalent chromium conversion treatment)
    • Material (Wheel): Rubber wheels (with resin bush)
    • Model : 415ER fixed car
    • Stopper: With rotation stopper
    • Wheel Type: Single wheel
  3. HAMMER CASTER 415ER Fixed Car (Nylon Wheel) with Stopper
    Mulai

    Rp59.900

    HAMMER CASTER 415ER Fixed Car (Nylon Wheel) with Stopper
    atribut:
    • Shape: Fixed type
    • Material (Wheel): Nylon integral wheel
    • Caster Type: Plate type fixed car casters
    • Finishing (Metal Compatibletings): Chrome plating (handle is trivalent chromium conversion treatment)
    • Model : 415ER fixed car
    • Stopper: With rotation stopper
    • Wheel Type: Single wheel
  4. TRUSCO Caster
    Mulai

    Rp159.900

    TRUSCO Caster
    atribut:
    • Wheel Diameter D: 75mm
    • Wheel Width: 25mm
    • Allowable Weight: 61.2kgf
    • Mounting Hole Diameter P: 8.8mm
    • Mounting Height H: 93mm
    • Mounting Pitch X x Y: 55x42mm
    • Mounting Plate A x B: 70x58mm
  5. HAMMER CASTER Caster Rubber 415 MA Universal Vehicle with Total Lock (Kastor Karet)
    Mulai

    Rp519.900

    HAMMER CASTER Caster Rubber 415 MA Universal Vehicle with Total Lock (Kastor Karet)
    atribut:
    • Shape: Vehicle T
    • Wheel Width: 32mm
    • Finishing (Metal Compatibletings): Unichrome plating
    • Hexagon Opposite Side: 23mm
    • Caster Type: Swivel type screw caster
    • Material (Wheel): Nylon Wheel Rubber Wound Wheel (with Radial Ball Bearing)
    • Model : 415MA Flexible Car
    • Stopper: With total lock
    • Wheel Type: Single wheel
  6. HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)
    Deskripsi:
    Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Neck Type: rotate
  7. TRUSCO Caster Urethane Swivel (Kastor Urethane)
    Mulai

    Rp259.900

    TRUSCO Caster Urethane Swivel (Kastor Urethane)
    Deskripsi:
    Steel wheels are shaped like a star with distinctive design characteristics.
    atribut:
    • Material (Wheel): Steel Wheel Urethane
    • Body Material: Steel
  8. HAMMER CASTER Caster Packing (Kastor Packing)
    Mulai

    Rp509.900

    HAMMER CASTER Caster Packing (Kastor Packing)
    atribut:
    • Adjuster Foot Outer Diameter D1: 37.7mm
    • Adjusting Screw M: M10
    • Finishing (Metal Compatibletings): Trivalent chromate treatment coating (adjuster foot is black nickel plating coating)
    • Stopper: None
    • Wheel Type: Single wheel
  9. Wipro Roda Plastik Swivel
    Mulai

    Rp36.900

    Wipro Roda Plastik Swivel
    atribut:
    • Size (inch): 2.5
    • Capacity (kg): 70
    • Color: White
    • Material: Plastik
    • Size (mm): 65x24
  10. HAMMER CASTER Wheel Nylon Rubber Rolled 415M with Universal Vehicle Total Lock (Roda Nilon)
    Mulai

    Rp519.900

    HAMMER CASTER Wheel Nylon Rubber Rolled 415M with Universal Vehicle Total Lock (Roda Nilon)
    atribut:
    • Shape: Vehicle T
    • Wheel Width: 32mm
    • Finishing (Metal Compatibletings): Unichrome plating
    • Mounting Seat A x B: 105x80mm
    • Caster Type: Plate type freewheel caster
    • Material (Wheel): Nylon wheel rubber wound wheel. Radial ball bearing insertion
    • Mounting Dimensions X x Y: 87x60mm
    • Mounting Hole Diameter P: 8.6mm
    • Stopper: With total lock
    • Wheel Type: Single wheel
  11. HAMMER CASTER Caster Rubber Swivel (Kastor Karet)
    51%
    Mulai

    Rp93.900

  12. Shenpai Caster 35A 500kg 8inch (Kastor Beban Berat)
    Mulai

    Rp2.099.900

    Shenpai Caster 35A 500kg 8inch (Kastor Beban Berat)
    atribut:
    • Bearing Type: Ball bearing
    • Material: PU
    • Diameter: 8inch
    • Capacity Per Castor: 500kg
  13. New Osaka Caster Rubber Swivel (Kastor Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  14. Yuei Caster Caster Nylon Wheel Urethane SUS-SJ Series (Kastor Nilon)
    Mulai

    Rp1.199.900

    Yuei Caster Caster Nylon Wheel Urethane SUS-SJ Series (Kastor Nilon)
    Deskripsi:
    -A standard type medium size caster fully made of stainless steel fittings with excellent water resistance and corrosion resistance._x000D_-Urethane wheel excellent in wear resistance is used._x000D_-Lightweight because of using nylon for wheel part._x000D_-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. _x000D_-Plate Type_x000D_-With stainless steel bearing_x000D_-Flexible Type (with stopper)
    atribut:
    • Wheel Width: 32mm
    • Metal Fitting Materials: Stainless Steel (SUS304)
    • Mounting Hole Diameter P: 11mm
    • Wheel Materials: Nylon Wheel, Urethane
  15. HAMMER CASTER Floorlock (Hammer Lock)
    Mulai

    Rp1.099.900

    HAMMER CASTER Floorlock (Hammer Lock)
    atribut:
    • Stroke (mm): 50
    • Mounting Pitch (mm): 85-100x85-100
    • Applicable wheel (mm): 200
    • Proper mounting height (mm): 240
    • Minimum Height (mm): 198
    • Maximum Height (mm): 248
    • Mounting Seat (mm): 120x120
    • Maximum Load Capacity (kg): 350
Daftar Harga hammer caster 415 er Terbaru November 2026
HAMMER CASTER 415E, with Universal Vehicle Stopper (Rubber Integral Wheel)Rp119.900
HAMMER CASTER 415ER Fixed Car (Rubber Car, Plastic Bush Entering) with StopperRp119.900
HAMMER CASTER 415ER Fixed Car (Nylon Wheel) with StopperRp59.900
XANDER Roda Plastik TGRp15.900
TRUSCO CasterRp159.900
HAMMER CASTER Caster Rubber 415 MA Universal Vehicle with Total Lock (Kastor Karet)Rp519.900
HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)Rp99.900
TRUSCO Caster Urethane Swivel (Kastor Urethane)Rp259.900
HAMMER CASTER Caster Packing (Kastor Packing)Rp509.900
Wipro Roda Plastik SwivelRp36.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)